Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 100 PK
Mfr # 07391
Zoro # G302513991
product price: $69.15
/pk 100, $0.69/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07391
- Zoro # G302513991
- UPC # 738287073911
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Diameter | 1/4" |
Length 1 | 3" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 10 PK (M38100.240.0001)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.5-3-50)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0500)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 10 PK (71301)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 8 PK (71311)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71302)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 5 PK (71324)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71321)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71308)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 10 PK (U08360.037.0250)
- Midwest Fastener Elevator Bolts