Shop All Elevator Bolts
Midwest Fastener
Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK
Mfr # 71303
Zoro # G802522257
original price:
$6.85
9% off
new price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71303
- Zoro # G802522257
- UPC # 738287713039
- Country of Origin China
- Category Elevator Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Diameter | 1/4" |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Elevator Bolt |
Head Style | Flat |
Thread Type | UNC |
Description
These bolts have large flat heads and are commonly found in conveyor systems.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 5/8 in L (A0050160040)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01210.031.0450)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA-100037USA-100BX)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 100 PK (07391)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 5 PK (71326)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71306)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 8 PK (71307)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 6 PK (71312)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3124BE)
- Midwest Fastener Elevator Bolts