Shop All Hollow Wall Anchors
Midwest Fastener
E-Z Ancor Screw Anchor, Nylon, 50 lbs Tension Strength
Mfr # 23292
Zoro # G408217311
product price: $4.29
/ea
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand E-Z Ancor
- Material Nylon
- Tension Strength (1/2 in Drywall) 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 23292
- Zoro # G408217311
- UPC # 738287232929
- Country of Origin China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Tension Strength (1/2 in Drywall) | 50 lbs |
Description
MIDWEST FASTENER EZ Anchor, 50 lb Weight, Screw Size 6, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0500)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02938)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 16 PK (60262)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04096)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 250 PK (X1E-CON-ANC-DRY-2000x250)
- Midwest Fastener Hollow Wall Anchors