Shop All Hollow Wall Anchors
Midwest Fastener
E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 75 lbs Tension Strength
Mfr # 23291
Zoro # G508217266
product price: $3.55
/ea
Sold in multiples of 5 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/4"
- Sub-Brand E-Z Ancor
- Material Nylon
- Tension Strength (1/2 in Drywall) 75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 23291
- Zoro # G508217266
- UPC # 738287232912
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Tension Strength (1/2 in Drywall) | 75 lbs |
Description
MIDWEST FASTENER EZ Anchor, 75 lb Weight, 8 Anchor Dia, 114 in L, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-360-G100)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Low Carbon, Zinc Plated Finish (TRI20750LHX3-005P)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Phillips Drive, 60 PK (62801)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAW12090)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 50 PK (04288)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- RAWLPLUG Wall Anchor, 3/4" L, Steel, 100 PK (R-X0-SM-04020)
- Midwest Fastener Hollow Wall Anchors