Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 20 PK
Mfr # 30906
Zoro # G802514009
product price: $2.79
/pk 20, $0.14/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Fine
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30906
- Zoro # G802514009
- UPC # 738287309065
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter | #8 |
Length 1 | 3" |
Details
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Head Style | Trim (#1 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.175.0800)
- ZORO SELECT Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK (08NC188)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (42A0824-EA-50)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 60 PK (30903)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30825)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30624)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 50 PK (30842)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 174 PK (55501)
- Midwest Fastener Drywall Screws