Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 12 PK
Mfr # 30766
Zoro # G302519092
product price: $1.89
/pk 12, $0.16/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- Material Steel
- Finish Gray Ceramic Coating
- System of Measurement Inch
- Type Cement Board Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30766
- Zoro # G302519092
- UPC # 738287307665
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Length 1 | 1-1/4" |
Diameter | #8 |
Details
Head Type | Wafer |
Drive | Phillips |
Material | Steel |
Finish | Gray Ceramic Coating |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Head Style | Wafer (#2 Phillips Bit) |
Tip Type | Drilling |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 7/8, PK25 (U39000.156.0087)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 0.62 in H, 5 PK (MPB3776)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia. (DHO-70ST PA)
- ZORO SELECT #2-56 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0100)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 15 PK (30765)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 45 PK (30843)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 60 PK (30841)
- MIDWEST FASTENER Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 20 PK (30906)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 40 PK (30864)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30846)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (55507)
- Midwest Fastener Drywall Screws