Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK
Mfr # 30624
Zoro # G502524605
product price: $3.15
/pk 35, $0.09/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Type Coarse
- Type All Purpose Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30624
- Zoro # G502524605
- UPC # 738287306248
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Diameter | #6 |
Length 1 | 2" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | All Purpose Screw |
Head Style | Bugle (Phillips) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.025", Pk20 (MSC025-20)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Steel Body, 100 PK (TSC0606-9-100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK (A1084-5EN075)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 1/4 in Lg (Z2180)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK (30622)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 30 PK (30625)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 45 PK (30883)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 35 PK (30885)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30846)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302174)
- Midwest Fastener Drywall Screws