Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK
Mfr # 30905
Zoro # G202514050
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 30905
- Zoro # G202514050
- UPC # 738287309058
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Diameter | #6 |
Length 1 | 2-1/4" |
Details
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Trim (#1 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 2 in L, 10 PK (NY1420-2HH-UF01)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1/2 in Lg (TSI0250050S0-025P)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07328)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (U01200.037.0325)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 60 PK (30903)
- MIDWEST FASTENER Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 20 PK (30906)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 20 PK (30764)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30886)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30826)
- KANEBRIDGE Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive (0820CPG)
- Midwest Fastener Drywall Screws