Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK
Mfr # 30886
Zoro # G102514082
product price: $3.65
/pk 30, $0.12/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 2-1/4 in
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30886
- Zoro # G102514082
- UPC # 738287308860
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Diameter | #6 |
Length 1 | 2-1/4" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Bugle (Square) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP108)
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- ZORO SELECT Hex Nut, #2-4.5, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK (200NF)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3540)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Square Drive, 60 PK (30861)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 45 PK (30883)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 15 PK (30765)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 30 PK (30625)
- ZORO SELECT Drywall Screw, #8 x 49/64 in, Steel, Trim Head Phillips Drive, 100 PK (5RKV4)
- Midwest Fastener Drywall Screws