Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 60 PK
Mfr # 30841
Zoro # G402519015
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1 in
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 30841
- Zoro # G402519015
- UPC # 738287308419
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Diameter | #6 |
Length 1 | 1" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0062)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 20 PK (73246)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.037.7200)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250285BG)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 20 PK (30764)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 40 PK (30864)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30826)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 40 PK (30824)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30825)
- SENCO Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (07A200P)
- Midwest Fastener Drywall Screws