Shop All Drywall Screws
Midwest Fastener
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK
Mfr # 30622
Zoro # G602524437
product price: $3.65
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Type All Purpose Screw
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30622
- Zoro # G602524437
- UPC # 738287306224
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Diameter | #6 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Type | All Purpose Screw |
Thread Type | Coarse |
Head Style | Bugle (Phillips) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish, 130 PK (08479)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/4 in Key Size, 20 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-020)
- ZORO SELECT Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.010.0100)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30624)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 30 PK (30625)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30826)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 60 PK (30903)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 60 PK (30881)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 40 PK (30844)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06A125P)
- Midwest Fastener Drywall Screws