Shop All Specialty Switches
Midwest Fastener
Double Pole/Single Throw Slide Switches 3PK
Mfr # 65246
Zoro # G302520500
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Style Slide
- Type Electrical Switch
- Amps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65246
- Zoro # G302520500
- UPC # 738287652468
- Country of Origin United States
- Category Specialty Switches
Details
Finish | Zinc |
Material | Steel |
Style | Slide |
Type | Electrical Switch |
Amps | 6 |
Pole | Double |
Volts | 125 |
Throw | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- Midwest Fastener Specialty Switches