Shop All Lag Shield Anchors
Midwest Fastener
Double Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK
Mfr # 09036
Zoro # G602518962
product price: $49.89
/pk 50, $1.00/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
- Thread Size 5/16"
- Application Concrete|Brick|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09036
- Zoro # G602518962
- UPC # 738287090369
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Drill Bit Size | 5/8" |
Thread Size | 5/16" |
Diameter | 5/16" |
Details
Item | Double Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Brick|Stone |
Type | Expansion Anchor |
Style | Double |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE94)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- IRWIN Blind Rivet Assortment, Salt Water Marine (BRK300SS)
- MIDWEST FASTENER Double Lag Shield, 5/8" Dia, Steel Zinc Plated, 10 PK (07476)
- MIDWEST FASTENER Double Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (09035)
- MIDWEST FASTENER Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK (09037)
- MIDWEST FASTENER Lag Shield 3/8 Short (04177)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK (07477)
- POWERS 1/4in x 1-1/2in Lok-Bolt AS Rod Hanger Sleeve Expansion Anchors, Carbon Steel Zinc Plated, 50PK (POW 05810S)
- Midwest Fastener Lag Shield Anchors