Shop All Lag Shield Anchors
Midwest Fastener
Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK
Mfr # 09037
Zoro # G802519035
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 3/4"
- Thread Size 3/8"
- Application Concrete|Brick|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09037
- Zoro # G802519035
- UPC # 738287090376
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Drill Bit Size | 3/4" |
Thread Size | 3/8" |
Diameter | 3/8" |
Details
Item | Double Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Brick|Stone |
Type | Expansion Anchor |
Style | Double |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01200.025.0450)
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK09-2)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.087.0650)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (A0020480600Z)
- MIDWEST FASTENER Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK (07477)
- MIDWEST FASTENER Double Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK (09036)
- MIDWEST FASTENER Double Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (09035)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- ZORO SELECT Single Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (62AES)
- Midwest Fastener Concrete Anchors