Shop All Lag Shield Anchors
Midwest Fastener
Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK
Mfr # 07477
Zoro # G202514142
product price: $73.99
/pk 10, $7.40/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1-1/4"
- Thread Size 3/4"
- Type Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07477
- Zoro # G202514142
- UPC # 738287074772
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Drill Bit Size | 1-1/4" |
Thread Size | 3/4" |
Diameter | 3/4" |
Details
Item | Double Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Application | Concrete|Brick|Stone |
Style | Double |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (M37020.160.0001)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- MIDWEST FASTENER Double Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (09035)
- MIDWEST FASTENER Double Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK (09036)
- MIDWEST FASTENER Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK (09037)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- MIDWEST FASTENER Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 6 PK (60773)
- TORQUEMASTER Crocodile Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 100 PK (51728)
- Midwest Fastener Lag Shield Anchors