Shop All Lag Shield Anchors
Midwest Fastener
Double Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK
Mfr # 09035
Zoro # G402518964
product price: $68.99
/pk 100, $0.69/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Thread Size 1/4"
- Type Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09035
- Zoro # G402518964
- UPC # 738287090352
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Drill Bit Size | 1/2" |
Thread Size | 1/4" |
Diameter | 1/4" |
Details
Item | Double Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Application | Concrete|Brick|Stone |
Style | Double |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42705)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250050)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-12N-T)
- J.W. WINCO GN913.3-M6-10-KU Set Screw Nylon Tip (6N10P13/PL)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- MIDWEST FASTENER Double Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK (09036)
- MIDWEST FASTENER Double Lag Shield, 5/8" Dia, Steel Zinc Plated, 10 PK (07476)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04200)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- MIDWEST FASTENER Short Lag Shield, 3/4" L, Alloy Steel 15 PK (60764)
- POWERS 1/4in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 100PK (POW 6304SD)
- Midwest Fastener Lag Shield Anchors