Shop All Toggle Switches
Midwest Fastener
Double Insulated Toggle Switches 2PK
Mfr # 65192
Zoro # G502520386
product price: $23.39
/pk 2, $11.70/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- Material Plastic
- Finish Black/White
- Style Double Insulated Toggle
- Type Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65192
- Zoro # G502520386
- UPC # 738287651928
- Country of Origin United States
- Category Toggle Switches
Details
Amps | 10 |
Material | Plastic |
Finish | Black/White |
Style | Double Insulated Toggle |
Type | Electrical Switch |
Pole | Single |
Throw | Single |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- MIDWEST FASTENER Lighted Toggle Switches 2PK (65188)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- Midwest Fastener Toggle Switches