Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 8mmThread to38mmThread, 38 mm, Steel, Plain, 5 PK
Mfr # 66446
Zoro # G402520356
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 8mm
- Thread Size B 38mm
- Length 38 mm
- Threaded Rod Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66446
- Zoro # G402520356
- UPC # 738287664461
- Country of Origin India
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 8mm |
Thread Size B | 38mm |
Length | 38 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.25 mm |
System of Measurement | Metric |
Threaded Rod Finish | Plain |
Style | Equal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U04100.075.0375)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (74645)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.016.0050)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63527)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to42mmThread, 42 mm, Steel, Zinc Plated, 6 PK (66455)
- ECLIPSE TOOLS Draw Stud, 3/4", 16 x 3/4", 16, 3/4"-16 Thread to 3/4"-16 Thread, 5 (902-482-MDS)
- Midwest Fastener Partially-Threaded Rods & Studs