Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 8mm Thread to 31mm Thread, 31 mm, Steel, Plain, 5 PK
Mfr # 66445
Zoro # G402520318
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 8mm
- Thread Size B 31mm
- Length 31 mm
- Threaded Rod Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66445
- Zoro # G402520318
- UPC # 738287664454
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 8mm |
Thread Size B | 31mm |
Length | 31 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.25 mm |
System of Measurement | Metric |
Threaded Rod Finish | Plain |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 9 mm W, 14 mm H (WWG311409305)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0200)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 48mm Thread, 48 mm, Steel, Plain, 5 PK (66452)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63527)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 5/16 in, Steel, Zinc Plated, 8 PK (73151)
- Midwest Fastener Partially-Threaded Rods & Studs