Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 3 in, Steel, Zinc Plated, 8 PK
Mfr # 73154
Zoro # G502521413
product price: $24.99
/pk 8, $3.12/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 7/16"-20
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73154
- Zoro # G502521413
- UPC # 738287731545
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/16"-14 |
Thread Size B | 7/16"-20 |
Length | 3 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (603061-25)
- NATIONAL 1/4 In. x 1-1/8 In. x 3-1/2 In. Zinc Round U Bolt (N222109)
- MIDWEST FASTENER Flange Nut, #10-24, Steel, Chrome Plated, 10 PK (39281)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.075.0600)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to35mmThread, 35 mm, Steel, Plain, 8 PK (66454)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to52mmThread, 52 mm, Steel, Plain, 5 PK (66456)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- Midwest Fastener Partially-Threaded Rods & Studs