Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 7/16"-14Thread to7/16"-14Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK
Mfr # 63534
Zoro # G302520777
original price:
$12.21
20% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 7/16"-14
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63534
- Zoro # G302520777
- UPC # 738287635348
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/16"-14 |
Thread Size B | 7/16"-14 |
Length | 2 1/2 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U55000.043.0150)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822570G)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4663)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73143)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, Steel, Black Oxide, 2 PK (40854)
- Midwest Fastener Double-Ended Rods & Studs