Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-20 Thread, 2 in, Steel, Zinc Plated, 8 PK
Mfr # 73152
Zoro # G202521492
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 7/16"-20
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73152
- Zoro # G202521492
- UPC # 738287731521
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/16"-14 |
Thread Size B | 7/16"-20 |
Length | 2 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, Black (90197)
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N2005-8)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60254)
- Midwest Fastener Partially-Threaded Rods & Studs