Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 6 mmThread to23mmThread, 23 mm, Steel, Plain, 5 PK
Mfr # 66441
Zoro # G602520613
product price: $11.85
/pk 5, $2.37/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 6 mm
- Length 23 mm
- Threaded Rod Material Steel
- Threaded Rod Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66441
- Zoro # G602520613
- UPC # 738287664416
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 6 mm |
Thread Size B | 23mm |
Length | 23 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1 mm |
System of Measurement | Metric |
Threaded Rod Finish | Plain |
Style | Continuous |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 9/16"-18, Plain 18-8 Stainless Steel (3534-9/16K)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 50 PK (M47332)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0600)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51456.040.0001)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to38mmThread, 38 mm, Steel, Plain, 5 PK (66446)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 3 in, Steel, Zinc Plated, 8 PK (73154)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63527)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to42mmThread, 42 mm, Steel, Zinc Plated, 6 PK (66455)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- Midwest Fastener Partially-Threaded Rods & Studs