Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK
Mfr # 63523
Zoro # G402521155
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 5/16"-18
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63523
- Zoro # G402521155
- UPC # 738287635232
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/16"-18 |
Thread Size B | 5/16"-24 |
Length | 1 1/2 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS058-ZP)
- HHIP 0.514" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0514)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Black Oxide, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700HS7-)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 3/8 in Sq (WWG-0375-2500GB)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73143)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63527)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 9/16 in, Steel, Zinc Plated, 8 PK (73147)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 5/16 in, Steel, Zinc Plated, 8 PK (73151)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/8 in, Steel, Zinc Plated, 8 PK (73145)
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 2 PK (41051)
- Midwest Fastener Double-Ended Rods & Studs