Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK
Mfr # 63526
Zoro # G202521089
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 5/16"-24
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63526
- Zoro # G202521089
- UPC # 738287635263
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/16"-18 |
Thread Size B | 5/16"-24 |
Length | 2 1/2 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HED4)
- ZORO SELECT #2-56 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0043)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0125)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 14 in, Steel, Black Oxide, 2 PK (40863)
- Midwest Fastener Partially-Threaded Rods & Studs