Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 3 in, Steel, Zinc Plated, 8 PK
Mfr # 73148
Zoro # G302521552
product price: $19.75
/pk 8, $2.47/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 3/8"-24
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73148
- Zoro # G302521552
- UPC # 738287731484
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-24 |
Length | 3 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0275)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- ZORO SELECT #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0400)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/8 in, Steel, Zinc Plated, 8 PK (73145)
- MIDWEST FASTENER Double-End Threaded Stud, 6 mmThread to31mmThread, 31 mm, Steel, Plain, 5 PK (66442)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to42mmThread, 42 mm, Steel, Zinc Plated, 6 PK (66455)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-14Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- Midwest Fastener Double-Ended Rods & Studs