Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK
Mfr # 73144
Zoro # G102521325
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 3/8"-24
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73144
- Zoro # G102521325
- UPC # 738287731446
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-24 |
Length | 1 3/4 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141006HMA)
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5104)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M16C30KCS)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 5 PK (U12380.150.0002)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/8 in, Steel, Zinc Plated, 8 PK (73145)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to42mmThread, 42 mm, Steel, Zinc Plated, 6 PK (66455)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK (40714)
- Midwest Fastener Double-Ended Rods & Studs