Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 5/16 in, Steel, Zinc Plated, 8 PK
Mfr # 73151
Zoro # G402521544
product price: $19.19
/pk 8, $2.40/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 3/8"-16
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73151
- Zoro # G402521544
- UPC # 738287731514
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-16 |
Length | 3 5/16 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal|Overtapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDSERT Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel (3320-12.00TWM)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930105)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP11BL)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73143)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to52mmThread, 52 mm, Steel, Plain, 5 PK (66456)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to42mmThread, 42 mm, Steel, Zinc Plated, 6 PK (66455)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40814)
- Midwest Fastener Double-Ended Rods & Studs