Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 9/16 in, Steel, Zinc Plated, 8 PK
Mfr # 73147
Zoro # G102521509
product price: $16.29
/pk 8, $2.04/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 3/8"-16
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73147
- Zoro # G102521509
- UPC # 738287731477
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-16 |
Length | 2 9/16 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal|Overtapped |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.050.0012)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (LHS4806014-050P1)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0125)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73143)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 in, Steel, Zinc Plated, 4 PK (63533)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 2 in, Steel, Plain, 10 PK (5MTU0)
- Midwest Fastener Partially-Threaded Rods & Studs