Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK
Mfr # 63531
Zoro # G102520786
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 3/8"-16
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63531
- Zoro # G102520786
- UPC # 738287635317
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/8"-16 |
Thread Size B | 3/8"-24 |
Length | 2 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/4 in Bottom W, 3/8 in Lower Step H (SK21-1)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21900)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Stainless Steel Round Head Torx Drive, 250 PK (ST516X318B)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035 3/4G)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63524)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 5/16 in, Steel, Zinc Plated, 8 PK (73151)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Zinc Plated, 4 PK (63533)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 48mm Thread, 48 mm, Steel, Plain, 5 PK (66452)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40304)
- Midwest Fastener Partially-Threaded Rods & Studs