Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK
Mfr # 63525
Zoro # G902521068
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 1/4"-28
- Threaded Rod Material Steel
- Threaded Rod Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63525
- Zoro # G902521068
- UPC # 738287635256
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/4"-20 |
Thread Size B | 1/4"-28 |
Length | 2 1/2 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZF601M7X25)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 400 PK (HWSMST101)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 5/8 in L, 15.0876 mm Dia., Brass, Plain, 10 PK (400-M8-PK10)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73144)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 in, Steel, Zinc Plated, 4 PK (63533)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to35mmThread, 35 mm, Steel, Plain, 8 PK (66454)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60451)
- Midwest Fastener Double-Ended Rods & Studs