Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 10mmThread to48mmThread, 48 mm, Steel, Plain, 5 PK
Mfr # 66452
Zoro # G602520347
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 10mm
- Length 48 mm
- Threaded Rod Material Steel
- Threaded Rod Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66452
- Zoro # G602520347
- UPC # 738287664522
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 10mm |
Thread Size B | 48mm |
Length | 48 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.5 mm |
System of Measurement | Metric |
Threaded Rod Finish | Plain |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 5/8 in L (A0050160040)
- FLOWZONE Wheels & Cotter Pins (FZRAFN)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51091.031.0001)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to38mmThread, 38 mm, Steel, Plain, 5 PK (66446)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73144)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-14Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40852)
- Midwest Fastener Double-Ended Rods & Studs