Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 10mm Thread to 85mm Thread, 85 mm, Steel, Plain, 5 PK
Mfr # 72946
Zoro # G002520787
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 10mm
- Length 85 mm
- Threaded Rod Material Steel
- Threaded Rod Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72946
- Zoro # G002520787
- UPC # 738287729467
- Country of Origin India
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 10mm |
Thread Size B | 85mm |
Length | 85 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.5 mm |
System of Measurement | Metric |
Threaded Rod Finish | Plain |
Style | Equal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (12P623)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 5mm L, PK100 (M07840.040.0005)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08100.043.0001)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 48mm Thread, 48 mm, Steel, Plain, 5 PK (66452)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 52mm Thread, 52 mm, Steel, Plain, 5 PK (66456)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73143)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-20 Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40307)
- Midwest Fastener Partially-Threaded Rods & Studs