Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 10mm Thread to 52mm Thread, 52 mm, Steel, Plain, 5 PK
Mfr # 66456
Zoro # G302520326
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 10mm
- Length 52 mm
- Threaded Rod Material Steel
- Threaded Rod Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66456
- Zoro # G302520326
- UPC # 738287664560
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 10mm |
Thread Size B | 52mm |
Length | 52 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.5 mm |
System of Measurement | Metric |
Threaded Rod Finish | Plain |
Style | Unequal |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Socket Head Cap Screw Assortment, Alloy Steel, Black Oxide Finish (WWG-DISP-CAP106)
- HERITAGE Cotter Pin, 1/4" x 6", Carbon Steel, Zinc (CP-250-6000)
- BULLDOG WINCH Cinch Strap, No Adhesive, Black (20338)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK (930445)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 85mm Thread, 85 mm, Steel, Plain, 5 PK (72946)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 48mm Thread, 48 mm, Steel, Plain, 5 PK (66452)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-20 Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Zinc Plated, 5 PK (63528)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Zinc Plated, 4 PK (63533)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40702)
- Midwest Fastener Partially-Threaded Rods & Studs