Shop All Double-Ended Rods & Studs
Midwest Fastener
Double-End Threaded Stud, 10mm Thread to 42mm Thread, 42 mm, Steel, Zinc Plated, 6 PK
Mfr # 72944
Zoro # G202520808
product price: $14.99
/pk 6, $2.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 10mm
- Thread Size B 42mm
- Length 42 mm
- Threaded Rod Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72944
- Zoro # G202520808
- UPC # 738287729443
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 10mm |
Thread Size B | 42mm |
Length | 42 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | Metric Fine |
Thread Pitch | 1.25 mm |
System of Measurement | Metric |
Threaded Rod Finish | Zinc Plated |
Style | Unequal |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-20, Steel, Grade C, Yellow Zinc, 15/64 in Ht, 50 PK (SLFI80431-050P)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51462.062.0001)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 in, Steel, Grade 2, Zinc Plated Finish, 50 PK (32379)
- TEKS Self-Drilling Screw, #12 x 2 1/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1092000)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-24 Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- MIDWEST FASTENER Double-End Threaded Stud, 8mm Thread to 35mm Thread, 35 mm, Steel, Plain, 8 PK (66454)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 42mm Thread, 42 mm, Steel, Zinc Plated, 6 PK (66455)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 52mm Thread, 52 mm, Steel, Plain, 5 PK (66456)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60303)
- Midwest Fastener Double-Ended Rods & Studs