Shop All Light Fixture Parts
Midwest Fastener
Desk Lamp Lamp Switches 2PK
Mfr # 65242
Zoro # G402520578
product price: $17.99
/pk 2, $9.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps .5|L
- Type Electrical Switch
- Application Desk Lamp
- Material Steel
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65242
- Zoro # G402520578
- UPC # 738287652420
- Country of Origin United States
- Category Light Fixture Parts
Details
Amps | .5|L |
Type | Electrical Switch |
Application | Desk Lamp |
Material | Steel |
Watts | 40 |
Finish | Zinc |
Style | Desk Lamp |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 400 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-400A-P-KIT (HPS-400A-P-KIT)
- ELCO LIGHTING 4 Remodel Housing for GU10 Base MR16" (EL49RA)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGFL-6/12)
- LUCENT The Oxford 13 in. Black Desk Lamp (LU2513343)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- MIDWEST FASTENER 3-13/16" Phenolic Candelabra Sockets 4PK (77864)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64605)
- MIDWEST FASTENER 3/4" x 1/8IP Check Rings 10PK (64722)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- ILC Replacement For LIGHT BULB LAMP, LEV 9878 (LEV 9878)
- Midwest Fastener Light Fixture Parts