Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Decorative Plastic Mirror Clips 1 12PK
Mfr # 66192
Zoro # G702513539
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Style Decorative
- Application 1/8" Glass
- Type Mirror Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66192
- Zoro # G702513539
- UPC # 738287661927
- Country of Origin China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Material | Plastic |
Style | Decorative |
Application | 1/8" Glass |
Type | Mirror Clip |
Description
A mirror clip is screwed on to a wall and used to mount mirrors.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, Satin Chrome Finish (1E76C181RP3626)
- PRIME-LINE Dark Brown, Drawer Track Guide and Glide (2-pack) (R 7321)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 505)
- MIDWEST FASTENER 13/16" x 3-1/4" x .063" WG Steel Compression Springs 6PK (18552)
- MIDWEST FASTENER 10 lbs. Deluxe Picture Hangers 20PK (69767)
- MIDWEST FASTENER 5/8 x 1-5/8 Picture Hanger 8PK (69815)
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK (76587)
- MIDWEST FASTENER Eagle Push Pin Hangers 5PK (69788)
- MIDWEST FASTENER Nickel Spring Load Hangmaster Mirror Clip Set 2PK (66213)
- MIDWEST FASTENER Interlocking Flushmounts 5PK (70251)
- HILLMAN Brass Wire 20Ga 50 Ft (50151)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware