Shop All Deck Screws
Midwest Fastener
Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 714 PK
Mfr # 54922
Zoro # G602522129
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Tan Ruspert
- Thread Style Partially Threaded
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54922
- Zoro # G602522129
- UPC # 738287549225
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Diameter 1 | #7 |
Length 1 | 2" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Tan Ruspert |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (# 2 Phillips Bit) |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0100)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (3520-4.00K)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72182)
- MIDWEST FASTENER Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 221 PK (54029)
- MIDWEST FASTENER Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 61 PK (54034)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (54035)
- MIDWEST FASTENER Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (54032)
- MIDWEST FASTENER Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 20 PK (30688)
- MIDWEST FASTENER Deck Screw, #6 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09084)
- MIDWEST FASTENER Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 15 PK (30585)
- Midwest Fastener Deck Screws