Shop All Deck Screws
Midwest Fastener
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 12 PK
Mfr # 30586
Zoro # G302517623
product price: $4.49
/pk 12, $0.37/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Green Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30586
- Zoro # G302517623
- UPC # 738287305869
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Diameter 1 | #10 |
Diameter 2 | 3/8" |
Length 1 | 3-1/2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Green Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/16 in Bore Dia. (HO-143SS)
- ZORO SELECT M3-0.50 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0008)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81270)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 248 PK (54926)
- MIDWEST FASTENER Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 35 PK (30604)
- MIDWEST FASTENER Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 50 PK (30702)
- MIDWEST FASTENER SaberDrive Deck Screw, #9 Thread, 2-1/4 in L, Serrated Thread, Bugle Head, Star Drive, Type 17 Point (50753)
- MIDWEST FASTENER Deck Screw, #6 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09084)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (54035)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- Midwest Fastener Deck Screws