Shop All Coupling Nuts
Midwest Fastener
Coupling Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, 12 mm Lg, 4 PK
Mfr # 933401
Zoro # G602523072
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Material 18-8 Stainless Steel
- Standards DIN 6334
- System of Measurement Metric
- Thread Direction Right Hand
- Driver Type #8 Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933401
- Zoro # G602523072
- UPC # 719199334017
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Length | 12 mm |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 6334 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Type | Hex |
Driver Type | #8 Wrench |
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 34 mm Shaft Dia, 10 PK (DSH-34ST PA)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32491)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- MIDWEST FASTENER Coupling Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, 36 mm Lg, 2 PK (933406)
- MIDWEST FASTENER Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 21 mm Lg, 2 PK (933403)
- MIDWEST FASTENER Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, 24 mm Lg, 2 PK (933404)
- MIDWEST FASTENER Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-3/4 in Lg, 25 PK (03491)
- MIDWEST FASTENER Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (76243)
- MIDWEST FASTENER Inspection Hole Coupling Nut, 5/8"-11, Steel, Zinc Plated, 1-7/8 in Lg, 20 PK (09870)
- ZORO SELECT Coupling Nut, 5/8"-11, Brass, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250018BG)
- Midwest Fastener Coupling Nuts