Shop All Coupling Nuts
Midwest Fastener
Coupling Nut, 5/8"-11, Steel, Zinc Plated, 2-1/8 in Lg, 25 PK
Mfr # 03640
Zoro # G202518034
product price: $53.89
/pk 25, $2.16/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03640
- Zoro # G202518034
- UPC # 738287036404
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 2-1/8 in |
Diameter 1 | 5/8" |
Diameter 2 | 13/16" |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Driver Type | 13/16" Wrench |
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 3/4" (19.0mm) Hi-Magnetic Masonry Nail (20-751)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 1 ft, Aluminum, Plain (LINK50012EA)
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53765)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-1/8 in Lg, 10 PK (64505)
- MIDWEST FASTENER Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03639)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd (76245)
- MIDWEST FASTENER Coupling Nut, #8-32, Steel, Zinc Plated, 1/2 in Lg, 50 PK (53774)
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (76247)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- Midwest Fastener Coupling Nuts