Shop All Coupling Nuts
Midwest Fastener
Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK
Mfr # 03639
Zoro # G502517997
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Diameter 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03639
- Zoro # G502517997
- UPC # 738287036398
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-3/4 in |
Diameter 1 | 1/2" |
Diameter 2 | 11/16" |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Driver Type | 11/16" Wrench |
Description
A coupling nut is a long nut tapped from each side to meet in the middle, rather than all the way through in the same direction, used to connect two threaded rods end to end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 5/16"-18, 18-8 Stainless Steel, 25 PK (50712)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 65 mm, Steel, Plain, 50 PK (M21520.160.0045)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001)
- MIDWEST FASTENER Coupling Nut, 5/8"-11, Steel, Zinc Plated, 2-1/8 in Lg, 25 PK (03640)
- MIDWEST FASTENER Coupling Nut, 1"-8, Steel, Zinc Plated, 2-1/2 in Lg, 3 PK (03499)
- MIDWEST FASTENER Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-3/4 in Lg, 25 PK (03491)
- MIDWEST FASTENER Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (76243)
- MIDWEST FASTENER Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 1/2 in Lg, 8 PK (33822)
- MIDWEST FASTENER Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd (76242)
- ZORO SELECT Coupling Nut, 1-3/4"-5, Steel, Grade 2, Zinc Plated, 5 in Lg, 2 3/8 in Hex Wd (250153BG)
- Midwest Fastener Coupling Nuts