Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK
Mfr # 04001
Zoro # G102515232
product price: $10.39
/pk 100, $0.10/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 17/32 in
- Thickness 7/64"
- Maximum Inside Diameter 13/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04001
- Zoro # G102515232
- UPC # 738287040012
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 17/32 in |
Maximum Inside Diameter | 13/64 in |
Details
Item | Countersunk Washer |
Material | Brass |
Thickness | 7/64" |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (16FW006032)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 40 PK (61857)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 100 PK (04002)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1-1/2" 1 PK (WAMS-150-12-KP)
- HILLMAN Hillman Fasteners 310170 100 Pack; 8 Finishing Washer (601476)
- Midwest Fastener Countersunk Washers