Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size 7/8" Steel, Plain Finish, 25 PK
Mfr # 08496
Zoro # G902513858
product price: $71.65
/pk 25, $2.87/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 3-17/32 in
- Thickness 15/32 in
- Maximum Inside Diameter 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08496
- Zoro # G902513858
- UPC # 738287084962
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 3-17/32 in |
Maximum Inside Diameter | 15/16 in |
Nominal Size | 7/8" |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Plain |
Thickness | 15/32 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Shape | Round |
Material Grade/Class | Grade 2 |
Description
Malleable washers are used in heavy timber construction. The washers feature webbed reinforcement and features for preventing the nut from loosening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS6)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 16 mm H, Carbon Steel (WWG361607305)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x4 In (WWG-CLPZ-151)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/2in, Pln, PK25 (U39100.031.0150)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK (08492)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 25 PK (08495)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, 100 PK (05345)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 60 PK (36321)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK (64961)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, 100 PK (04000)
- Midwest Fastener General Washers