Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #6 Brass, 100 PK
Mfr # 04000
Zoro # G102515317
product price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 15/32 in
- Thickness 5/64"
- Maximum Inside Diameter 5/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04000
- Zoro # G102515317
- UPC # 738287040005
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 15/32 in |
Maximum Inside Diameter | 5/32 in |
Details
Item | Countersunk Washer |
Material | Brass |
Thickness | 5/64" |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK (M07160.060.0100)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (62804)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 100 PK (04002)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (03991)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK (08493)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, Plain Finish, 25 PK (9083863)
- Midwest Fastener General Washers