Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size 3/8" Steel, Hot Dipped Galvanized Finish, 25 PK
Mfr # 08498
Zoro # G802513866
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 2-9/16 in
- Thickness 5/16 in
- Maximum Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08498
- Zoro # G802513866
- UPC # 738287084986
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 2-9/16 in |
Maximum Inside Diameter | 1/2 in |
Nominal Size | 3/8" |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thickness | 5/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Shape | Round |
Material Grade/Class | Grade 2 |
Description
Malleable washers are used in heavy timber construction. The washers feature webbed reinforcement and features for preventing the nut from loosening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST176278)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (M07000.200.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HU-1000USSHZYBAGGR)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Nylon, 30 PK (64962)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 61 PK (08507)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- SUBURBAN BOLT AND SUPPLY Countersunk Washer, Fits Bolt Size 1/4" Steel, Plain Finish (A0580160000F)
- Midwest Fastener General Washers