Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #15 18-8 Stainless Steel, 100 PK
Mfr # 05346
Zoro # G602519280
product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 17/32 in
- Thickness 7/64"
- Maximum Inside Diameter 13/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05346
- Zoro # G602519280
- UPC # 738287053463
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #15 |
Outside Diameter | 17/32 in |
Maximum Inside Diameter | 13/64 in |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Thickness | 7/64" |
System of Measurement | Inch |
Hardness | 18-8 |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.79 in L, Zinc Alloy, 50 PK (801420-20)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.062.0600)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240100FW)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04104.025.0075)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Black Oxide Finish, 35 PK (36325)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 25 PK (08495)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03994)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- Midwest Fastener General Washers