Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK
Mfr # 03993
Zoro # G402515222
product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- Thickness 1/8 in
- Maximum Inside Diameter 17/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03993
- Zoro # G402515222
- UPC # 738287039931
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 21/32 in |
Maximum Inside Diameter | 17/64 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Nickel Plated |
Thickness | 1/8 in |
System of Measurement | Inch |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 9/16 in Hex Wd, 5 PK (250424BG)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- SPAX CNST SCREW #6X1-1/2in. T15+ (4351010350404)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK (STCR50191/4-6M)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK (61846)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (03991)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 24 PK (61845)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 50 PK (36322)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 40 PK (61857)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, 100 PK (05348)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, 1000 PK (352919)
- Midwest Fastener Countersunk Washers