Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size #14 18-8 Stainless Steel, 100 PK
Mfr # 05349
Zoro # G402519251
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 25/32 in
- Thickness 5/32 in
- Maximum Inside Diameter 21/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05349
- Zoro # G402519251
- UPC # 738287053494
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 25/32 in |
Maximum Inside Diameter | 21/64 in |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Thickness | 5/32 in |
System of Measurement | Inch |
Hardness | 18-8 |
Style | Cup Washer |
Description
Protects the surface you are fastening to by preventing the fastener head from sinking into the surface. Also improves the appearance when using countersunk screws. For best results, use a flat head or oval head screw.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, 3/8 in, 8 in, Torx Drive, 50 PK (12287)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (N01200.037.0225)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5XA21)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Brass, Nickel Plated Finish, 100 PK (04009)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Nylon, 30 PK (64964)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03993)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Hot Dipped Galvanized Finish, 15 PK (53280)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 60 PK (36321)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Brass, 100 PK (04002)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Black Oxide Finish, 35 PK (36325)
- Midwest Fastener General Washers