Shop All Countersunk Washers
Midwest Fastener
Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK
Mfr # 08493
Zoro # G102513863
product price: $36.15
/pk 25, $1.45/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 2-17/32 in
- Thickness 1/4 in
- Maximum Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08493
- Zoro # G102513863
- UPC # 738287084931
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2-17/32 in |
Maximum Inside Diameter | 1/2 in |
Nominal Size | 1/2" |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Plain |
Thickness | 1/4 in |
System of Measurement | Inch |
Shape | Round |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
Malleable washers are used in heavy timber construction. The washers feature webbed reinforcement and features for preventing the nut from loosening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.300.1000)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0075)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-117-G100)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 61 PK (08507)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 25 PK (08495)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 7/8" Steel, Plain Finish, 25 PK (08496)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Nylon, 30 PK (64962)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03993)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (147738)
- Midwest Fastener Countersunk Washers